Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A70P450-4

Mersen Fuses

A70P450-4

Mersen Fuses
High Speed Fuse Amp-Trap A70P 700VAC
MFG Item Number
A70P450-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A70P450-4
High Speed Fuse Amp-Trap A70P 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70P450-4
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70P 700VAC 650VDC 450A Bolted Blade
Fuse Type Semiconductor
Current Rating 450 A
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
Alternatives
FWP-450A
FWP-450A
Eaton's Bussmann series Fuses, FWP Series
FWP-5A14F
FWP-5A14F
Eaton's Bussmann series Fuses, FWP Series
A070F005
A070F005
Carbone Ferraz Fuses
A070F450
A070F450
Carbone Ferraz Fuses
FWP-450
FWP-450
Eaton's Bussmann series Fuses