Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A70P80-4TA Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC
MFG Item Number
A70P80-4TA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

A70P80-4TA Mersen Fuses, High Speed Fuse Amp-Trap A70P 700VAC

MFG Item Number
A70P80-4TA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A70P80-4TA
High Speed Fuse Amp-Trap A70P 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70P80-4TA
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70P 700VAC 650VDC 80A Bolted Blade TA Indicator
Fuse Type American Seminconductor Type
Current Rating 80 A
Net Weight 0.48 lbs
Gross Weight 0.57 lbs