Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | A70Q200-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A70Q 700VAC 650VDC 200A Bolted Blade |
| Fuse Type | Semiconductor |
| Current Rating | 200 A |
| AC Voltage | 700 VAC |
| Characteristic | Fast Acting |
| Interrupt Rating | 100 kA @ 700 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |