Series Information
| Manufacturer Part Number | A70Q40-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A70Q 700VAC 650VDC 40A Bolted Blade |
| Fuse Type | AC Protection |
| Current Rating | 40 A |
| AC Voltage | 700 VAC |
| Body Length | 4.37 " |
| Diameter | 1.22 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |