Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | A70Q600-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A70Q 700VAC 650VDC 600A Bolted Blade |
| Fuse Type | AC Protection |
| Current Rating | 600 A |
| AC Voltage | 700 VAC |
| Body Length | 7.09 " |
| Diameter | 2.5 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.25 lbs |