Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A70QS125-4KIL Mersen Fuses, High Speed Fuse Amp-Trap A70QS 700VAC

MFG Item Number
A70QS125-4KIL

A70QS125-4KIL Mersen Fuses, High Speed Fuse Amp-Trap A70QS 700VAC

MFG Item Number
A70QS125-4KIL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A70QS125-4KIL
High Speed Fuse Amp-Trap A70QS 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70QS125-4KIL
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70QS 700VAC 700VDC 125A Bolted Blade IL Indicator 4K
Fuse Type AC Protection
Current Rating 125 A
AC Voltage 700 VAC
Body Length 5.09 "
Diameter 1.22 "
Approvals CSA, UL
Comments High Speed Round Body
Net Weight 0 lbs
Gross Weight 0.75 lbs