Series Information
| Manufacturer Part Number | A70QS200-4K |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A70QS 700VAC 700VDC 200A Bolted Blade 4K |
| Fuse Type | Semiconductor |
| Current Rating | 200 A |
| AC Voltage | 690 VAC |
| DC Voltage | 700 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 100 kA @ 700 VAC, 200 kA @ 690 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |