Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A70QS300-4IL Mersen Fuses, High Speed Fuse Amp-Trap A70QS 700VAC
MFG Item Number
A70QS300-4IL

A70QS300-4IL Mersen Fuses, High Speed Fuse Amp-Trap A70QS 700VAC

MFG Item Number
A70QS300-4IL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A70QS300-4IL
High Speed Fuse Amp-Trap A70QS 700VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A70QS300-4IL
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A70QS 700VAC 700VDC 300A Bolted Blade IL Indicator
Fuse Type AC Protection
Current Rating 300 A
AC Voltage 700 VAC
Body Length 5.09 "
Diameter 1.5 "
Approvals CSA, UL
Comments High Speed Round Body
Net Weight 0.67 lbs
Gross Weight 1.05 lbs