Series Information
| Manufacturer Part Number | A70QS400-4IL |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A70QS 700VAC 700VDC 400A Bolted Blade IL Indicator |
| Fuse Type | AC Protection |
| Current Rating | 400 A |
| AC Voltage | 700 VAC |
| Body Length | 5.09 " |
| Diameter | 1.5 " |
| Approvals | CSA, UL |
| Comments | High Speed Round Body |
| Net Weight | 1.05 lbs |
| Gross Weight | 1.05 lbs |