Series Information
| Manufacturer Part Number | A70QS50-22F |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | These Premium Amp-trap French Cylindrical Semiconductor Fuses are an extension of the popular A70QS product line. They are solid-fill 14mm and 22mm fuses IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In |
| Fuse Type | North American Round Style |
| Current Rating | 50 A |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |