A70QS Series Information
| Manufacturer Part Number | A70QS80-22F |
|---|---|
| Manufacturer | Mersen |
| Product Series | A70QS |
| Family Series | Mersen Fuses, A70QS Series |
| Description | These Premium Amp-trap French Cylindrical Semiconductor Fuses are an extension of the popular A70QS product line. They are solid-fill 14mm and 22mm fuses IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In |
| Fuse Type | Semiconductor |
| Current Rating | 80 A |
| AC Voltage | 700 VAC |
| Characteristic | Power |
| Interrupt Rating | 100-200 kA |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.1 lbs |