A7162
Super-Strut, a Div of T & B Strut, A716 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A7162

Super-Strut, a Div of T & B Strut, A716 Series

A7162

Super-Strut, a Div of T & B Strut, A716 Series
CUSHIONED CLP 2 IN STL
Item Number
A7162
MFG Item Number
A716 2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Strut, A716 Series
Item #
A7162
CUSHIONED CLP 2 IN STL

A716 Series Information


Specifications

Specifications
Manufacturer Part Number A716 2
Manufacturer Super-Strut, a Div of T & B
Product Series A716
Family Series Super-Strut, a Div of T & B Strut, A716 Series
Description Clamp, Cushioned, Tube Series, Outer Diameter Tubing Size 2 Inch, Steel
Style Cushioned Clamp Tube
Trade Size 2 "
Comments Steel
Gross Weight 0.38 lbs
Net Weight 0.38 lbs