Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A71M Catamount, a T & B Brand Terminals, A Series, NON-INS RING TERM 22-16 1/4 MYLAR
A71M Catamount, a T & B Brand Terminals, A Series, NON-INS RING TERM 22-16 1/4 MYLAR
This item cannot be canceled or returned
Description
NON-INS RING TERM 22-16 1/4 MYLAR
24~600 VAC Coils 16~400 Ballast Amp Rating 15~400 Tungsten Amp Rating 3, 4, 8 or 12 Pole Versions UL; CSA Approved The A‑Line Lighting contactors from ABB can be used to control a variety of lighting loads including, Tungsten filament lighting loads (incandescent) and Electric discharge lighting loads (ballast). The lighting contactors are available with or without an enclosure.
IP 20 Protection for Connection Terminals
Specifications
Specifications
Manufacturer Part Number
A71M
Manufacturer
Catamount, a T & B Brand
Product Series
A
Family Series
Catamount, a T & B Brand Terminals, A Series
Description
Non-Insulated Ring Terminal, Length .92 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range 22-16 AWG, Copper, Tin Plated, On Mylar Tape, 1,000 Pack
Terminal Type
Ring
Wire Size Range
22-16 AWG
Insulated
Non-Insulated
Color
Gray
Material
Copper
Plating Material
Tin
Stud Size
1/4 "
Maximum Temperature
302 °F
Approvals
CSA, UL
Net Weight
0.001 lbs
Gross Weight
0.001 lbs
A71M
Catamount, a T & B Brand Terminals, A Series