A75
Appleton Bushings, OZ Gedney Type A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A75

Appleton Bushings, OZ Gedney Type A Series

A75

Appleton Bushings, OZ Gedney Type A Series
3/4 IN THRD INSLG BSHG
MFG Item Number
A75
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, OZ Gedney Type A Series
Item #
A75
3/4 IN THRD INSLG BSHG

OZ Gedney Type A Series Information

  • Type A: to insulate end of threaded rigid and IMC
  • Type BB: to insulate cables passing through metal boxes or troughs
  • Type ABB: a combination of Type "A" and "BB" Bushings. For insulating cables passing through metal boxes or troughs. High impact black thermosetting phenolic bushings, with at +150 C (+302 F) UL temperature rating, that will not soften, melt or
  • Type BBL: Provided with a steel locknut.
O‑Z/Gedney Types A, ABB, BB and BBL nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC. Type A is used to insulate end of threaded rigid and IMC. Type BB is used to insulate cables passing through metal boxes or troughs. Type BBL is provided with a steel locknut. Type ABB is a combination of Type "A" and "BB" bushings. For insulating cables passing through metal boxes or troughs.

Specifications

Specifications
Manufacturer Part Number A75
Manufacturer Appleton
Product Series OZ Gedney Type A
Family Series Appleton Bushings, OZ Gedney Type A Series
Description 3/4 IN THRD INSLG BSHG
Grounding No
Hazardous Location No
Insulation Material Thepmophnolic
Mounting Threaded
Composition Plastic
Trade Size 0.75 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.08 lbs
Gross Weight 0.075 lbs