Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A75394

Carbone-Ferraz Fuses

A75394

Carbone-Ferraz Fuses
FUSE, 50A, 700VAC/DC, SEMICONDUCTOR
Item Number
A75394
MFG Item Number
A070F050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A75394
FUSE, 50A, 700VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A070F050
Manufacturer Carbone-Ferraz
Family Series Carbone-Ferraz Fuses
Description FUSE, 50A, 700VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 50 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWH-50B
FWH-50B
Eaton's Bussmann series Fuses, FWH Series
A50P50-4
A50P50-4
Mersen Fuses
A70P50-4
A70P50-4
Mersen Fuses
FWH-50A
FWH-50A
Eaton's Bussmann series Fuses
FWP-50
FWP-50
Eaton's Bussmann series Fuses