Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A75N3-30-11-34 ABB Contactors, A Series, Contactor, Size 3, 208VAC Coil,
MFG Item Number
A75N3-30-11-34
A75N3-30-11-34 ABB Contactors, A Series, Contactor, Size 3, 208VAC Coil,
MFG Item Number
A75N3-30-11-34
This item cannot be canceled or returned
Description
Contactor, Size 3, 208VAC Coil,
24~600 VAC/VDC Coils Up to 450 HP @ 240V Up to 900 HP @ 480V UL; CSA Approved Up to 1650 Amps A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.
3 or 4 Poles Touch Safe Design Easy Maintenance of Contacts and Coil Inspection
Specifications
Specifications
Manufacturer Part Number
A75N3-30-11-34
Manufacturer
ABB
Product Series
A
Family Series
ABB Contactors, A Series
Description
Contactor, Size 3, 208VAC Coil, Includes 1NO & 1NC Aux Contacts
Type
AC Non-Reversing NEMA
Nominal Coil Voltage
208 VAC
Coil Voltage
208 VAC
Coil Type
Magnetic
Poles
3NO
Auxiliary Contact
1NO, 1NC
Termination
Box Lug
NEMA Frame Size
3
Net Weight
2.55 lbs
Gross Weight
32 lbs
A75N3-30-11-34
ABB Contactors, A Series