A77-358452A-0004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A77-358452A-0004 Joslyn Clark Contactors, CONTACTOR
MFG Item Number
A77-358452A-0004

A77-358452A-0004 Joslyn Clark Contactors, CONTACTOR

MFG Item Number
A77-358452A-0004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
A77-358452A-0004
CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A77-358452A-0004
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Description CONTACTOR
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Coil Type Non Latching
Termination Screw
Shunt No
Enclosure Open
NEMA Rating NEMA 2
Approvals CSA, UR
Net Weight 3.085 lbs
Gross Weight 3.505 lbs