A77-460916A-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A77-460916A-6

Joslyn Clark Contactors

A77-460916A-6

Joslyn Clark Contactors
CONTROL PACK 380-480V
Item Number
A77-460916A-6
MFG Item Number
460916A-0006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
A77-460916A-6
CONTROL PACK 380-480V

Series Information

Specifications

Specifications
Family Series Joslyn Clark Contactors
Manufacturer Joslyn Clark
Manufacturer Part Number 460916A-0006
Description CONTROL PACK 380-480V
Type Control Pak
For Use With MVC Series
Approvals CSA, UL
Net Weight 1.08 lbs
Gross Weight 1.285 lbs