Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A8-14R-C Panduit Terminals, Pan-Lug A8-14R-C Battery Cable Lug, 8 A
A8-14R-C Panduit Terminals, Pan-Lug A8-14R-C Battery Cable Lug, 8 A
This item cannot be canceled or returned
Description
Pan-Lug A8-14R-C Battery Cable Lug, 8 A
Specifications
Specifications
| Manufacturer Part Number |
A8-14R-C |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Battery Cable Lug, 8 AWG, 1/4 Stud |
| Wire Size Range |
8 AWG |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Electro Tin Plated |
| Approvals |
ASTM Class C, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
A8-14R-C
Panduit Terminals