Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Strut
A805
Super-Strut, a Div of T & B Strut
END CAP KO SZ 1/2IN USE W/ STL
This item cannot be canceled or returned
Description
END CAP KO SZ 1/2IN USE W/ STL
Specifications
Specifications
| Manufacturer Part Number |
A805 |
| Manufacturer |
Super-Strut, a Div of T & B |
| Family Series |
Super-Strut, a Div of T & B Strut |
| Description |
End Cap, Knockout Size 1/2 Inch, Steel, For use with A-1200 and A-1400 Series Channel, Furnished with 1/4 Inch x 5/8 Inch Flat Head |
| Style |
End Cap |
| Comments |
Steel |
| Gross Weight |
0.27 lbs |
| Net Weight |
0.27 lbs |
A805
Super-Strut, a Div of T & B Strut