Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A820-00046-1-N6GF Mitsubishi Electric Automation Drives, CT Inverter 0.5HP(ND) 230V W/CC-LINK
MFG Item Number
A820-00046-1-N6GF
A820-00046-1-N6GF Mitsubishi Electric Automation Drives, CT Inverter 0.5HP(ND) 230V W/CC-LINK
MFG Item Number
A820-00046-1-N6GF
This item cannot be canceled or returned
Description
CT Inverter 0.5HP(ND) 230V W/CC-LINK
Specifications
Specifications
| Manufacturer Part Number |
A820-00046-1-N6GF |
| Manufacturer |
Mitsubishi Electric Automation |
| Family Series |
Mitsubishi Electric Automation Drives |
| Description |
CT Inverter 0.5HP(ND) 230V W/CC-LINK |
| Phase |
3 |
| Brake |
DC Injection |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Frequency |
590 Hz |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A820-00046-1-N6GF
Mitsubishi Electric Automation Drives