Series Information
| Manufacturer Part Number | A825X200E-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 8250VAC 200A Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 200 A |
| AC Voltage | 8,250 VAC |
| Approvals | UL |
| Net Weight | 19.5 lbs |
| Gross Weight | 19.5 lbs |