Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A825X65E-1 Mersen Fuses, MV E-Rated Fuse 8250VAC 65A Visual

MFG Item Number
A825X65E-1

A825X65E-1 Mersen Fuses, MV E-Rated Fuse 8250VAC 65A Visual

MFG Item Number
A825X65E-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A825X65E-1
MV E-Rated Fuse 8250VAC 65A Visual

Series Information

Specifications

Specifications
Manufacturer Part Number A825X65E-1
Manufacturer Mersen
Family Series Mersen Fuses
Description Medium Voltage E-Rated Fuse 8250VAC 65A Visual Indicator Amp-Trap
Fuse Type Transformer Protection
Current Rating 65 A
AC Voltage 8,250 VAC
Body Length 15.88 "
Diameter 3 "
Approvals UL
Net Weight 10 lbs
Gross Weight 10 lbs