Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Strut, 854 Series
A854L
Super-Strut, a Div of T & B Strut, 854 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A854L |
| Manufacturer |
Super-Strut, a Div of T & B |
| Product Series |
854 |
| Family Series |
Super-Strut, a Div of T & B Strut, 854 Series |
| Description |
Steel Channel Hanger-Long with GoldGalv finish. For use with all series channel. |
| Style |
Strut Hanger |
| Comments |
Steel |
| Gross Weight |
0.47 lbs |
| Net Weight |
0.47 lbs |
A854L
Super-Strut, a Div of T & B Strut, 854 Series