Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Electrical Boxes
A863CFGF
Carlon, a T & B Brand Electrical Boxes
ENT MUD BOX W/C RING GRD LUG W/FT
This item cannot be canceled or returned
Description
ENT MUD BOX W/C RING GRD LUG W/FT
Specifications
Specifications
| Manufacturer Part Number |
A863CFGF |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Boxes |
| Description |
Non-metallic mud box with ceiling ring, ground lug, mounting feet and 12 integral connectors. 41.8 Cubic Inch Capacity. |
| Composition |
Polycarbonate |
| Lugs Included |
Yes |
| Color |
Blue |
| Approvals |
UL |
| Comments |
With Mounting Feet |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
A863CFGF
Carlon, a T & B Brand Electrical Boxes