Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A864D Carlon, a T & B Brand Electrical Box Covers, 4 INCH MUD BOX COVER.5 INCH KOS
A864D Carlon, a T & B Brand Electrical Box Covers, 4 INCH MUD BOX COVER.5 INCH KOS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4 INCH MUD BOX COVER.5 INCH KOS
Specifications
Specifications
| Manufacturer Part Number |
A864D |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers |
| Description |
Non-metallic mud box cover with 1/2 inch. knockouts, 4 inch. deep. |
| Composition |
Non-Metallic |
| Material |
PVC |
| Cover Type |
Mud Box Cover |
| Color |
Blue |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
A864D
Carlon, a T & B Brand Electrical Box Covers