Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A8K-S566 Autonics Motors, 5-Phase Stepper, 60mm Square, Shaft,

MFG Item Number
A8K-S566

A8K-S566 Autonics Motors, 5-Phase Stepper, 60mm Square, Shaft,

MFG Item Number
A8K-S566
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
A8K-S566
5-Phase Stepper, 60mm Square, Shaft,

Series Information

Specifications

Specifications
Manufacturer Part Number A8K-S566
Manufacturer Autonics
Family Series Autonics Motors
Description 5-Phase Stepper, 60mm Square, Shaft, 0.75 Amps/phase, 8.30 Kg-Cm Torque
Armature Voltage 24 V
Current Rating Armature: 0.75 A
Enclosure Totally Enclosed Non-Ventilated
Length 2.34 "
Approvals CE
Comments Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 60 mm
Net Weight 1.7631 lbs
Gross Weight 2.3144 lbs