A9-120-00-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A9-120-00-84 ABB Contactors, A Series, CONTACTOR, 12-P N/O, 120VAC CTRL

MFG Item Number
A9-120-00-84

A9-120-00-84 ABB Contactors, A Series, CONTACTOR, 12-P N/O, 120VAC CTRL

MFG Item Number
A9-120-00-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
A9-120-00-84
CONTACTOR, 12-P N/O, 120VAC CTRL

A Series Information

  • 24~600 VAC Coils
  • 16~400 Ballast Amp Rating
  • 15~400 Tungsten Amp Rating
  • 3, 4, 8 or 12 Pole Versions
  • UL; CSA Approved
The A‑Line Lighting contactors from ABB can be used to control a variety of lighting loads including, Tungsten filament lighting loads (incandescent) and Electric discharge lighting loads (ballast). The lighting contactors are available with or without an enclosure.
  • IP 20 Protection for Connection Terminals

Videos

Specifications

Specifications
Manufacturer Part Number A9-120-00-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description CONTACTOR, 12-P N/O, 120VAC CTRL
Type Electrically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 12NO
Frame Size A9
Auxiliary Contact None
Termination Box Lug
Current Rating 15 A
Enclosure Yes
Net Weight 2.445 lbs
Gross Weight 2.44 lbs