A9-5
Dwyer Instruments Pressure Switches, A9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A9-5

Dwyer Instruments Pressure Switches, A9 Series

A9-5

Dwyer Instruments Pressure Switches, A9 Series
Pressure Switch Snap Action
MFG Item Number
A9-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, A9 Series
Item #
A9-5
Pressure Switch Snap Action

A9 Series Information


Specifications

Specifications
Manufacturer Part Number A9-5
Manufacturer Dwyer Instruments
Product Series A9
Family Series Dwyer Instruments Pressure Switches, A9 Series
Description Pressure Switch Snap Action Adjustable Range 29 To 87 PSI SPDT 1/8In NPT Male Connection
Contact Type SPDT
Current Rating 21 A @ 125 VAC, 21 A @ 250 VAC
Connection Process: 1/8 NPT Male
Electrical Connection Quick Connect
Material Stainless Steel
Gauge Proof Pressure 500 psig
Net Weight 0.15 lbs
Gross Weight 0.15 lbs