Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A90L-0001-0510 Fanuc Miscellaneous, FAN MOTOR, DC24V W/Female Connector,
MFG Item Number
A90L-0001-0510
A90L-0001-0510 Fanuc Miscellaneous, FAN MOTOR, DC24V W/Female Connector,
MFG Item Number
A90L-0001-0510
Description
FAN MOTOR, DC24V W/Female Connector,
Specifications
Specifications
| Manufacturer |
Fanuc |
| Family Series |
Fanuc Miscellaneous |
| Manufacturer Part Number |
A90L-0001-0510 |
| Description |
FAN MOTOR, DC24V W/Female Connector, NMB 40mm Square, Cable 70mm, 1608KL-05W-B39-LQ4 |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.09 lbs |
A90L-0001-0510
Fanuc Miscellaneous