Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A93449 Carbone Ferraz Miscellaneous, FUSE, 4A, 500VAC, type aM, 14 X 51
A93449 Carbone Ferraz Miscellaneous, FUSE, 4A, 500VAC, type aM, 14 X 51
This item cannot be canceled or returned
Description
FUSE, 4A, 500VAC, type aM, 14 X 51
Specifications
Specifications
| Manufacturer |
Carbone Ferraz |
| Family Series |
Carbone Ferraz Miscellaneous |
| Manufacturer Part Number |
A93449 |
| Description |
FUSE, 4A, 500VAC, type aM, 14 X 51 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A93449
Carbone Ferraz Miscellaneous