Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A960M1CAC Eaton Starters, A 960M1CAC
MFG Item Number
A960M1CAC
A960M1CAC Eaton Starters, A 960M1CAC
MFG Item Number
A960M1CAC
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
A960M1CAC
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA motor control starter, Non-Reversing, Reversing 60 Hz Starter-Heater, 27A, Size 1, Used with: Separate Two-Winding Motors, 7-1/2 hp 208,240V, 10 hp at 480,600V, Three-pole, Open
Number of Poles
3
Net Weight
8.2 lbs
Gross Weight
8.2 lbs