A97F8621

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A97F8621

GE Capacitors, 97F Series

A97F8621

GE Capacitors, 97F Series
CAPACITOR, 2 MFD, 1500VDC, CAN
Item Number
A97F8621
MFG Item Number
A97F8621S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, 97F Series
Item #
A97F8621
CAPACITOR, 2 MFD, 1500VDC, CAN

97F Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Manufacturer Part Number A97F8621S
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Description CAPACITOR, 2 MFD, 1500VDC, CAN
Capacitance 2 µF
Composition Film Paper
Tolerance % ±10 %
Material Metal Can
Voltage DC (peak) 1,500 VDC
Operating Temperature -40-167 °F
Package Type Radial Oval
Height 3.88 "
Width 2.91 "
Depth 1.91 "
Lead Type Screw Post
Lead Spacing 1.38 "
Length 1.12 "
Comments 1/4-20 THD terminal studs
Net Weight 0.0513 lbs
Gross Weight 0.0513 lbs