Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A97F8622 GE Capacitors, CAPACITOR

MFG Item Number
A97F8622S

A97F8622 GE Capacitors, CAPACITOR

MFG Item Number
A97F8622S
Item Number
A97F8622
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 80

Description

Capacitors, Series
Item #
A97F8622
CAPACITOR

Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Manufacturer Part Number A97F8622S
Manufacturer GE
Family Series GE Capacitors
Description CAPACITOR
Capacitance 3 µF
Composition Film Paper
Tolerance % ±10 %
Material Metal Can
Voltage DC (peak) 1,500 VDC
Operating Temperature -40-167 °F
Package Type Radial Oval
Height 4.5 "
Width 2.91 "
Depth 1.91 "
Lead Type Screw Post
Lead Spacing 1.38 "
Length 1.12 "
Comments 1/4-20 THD terminal studs
Net Weight 0.975 lbs
Gross Weight 0.975 lbs