A97F8673

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A97F8673

GE Capacitors, 97F Series

A97F8673

GE Capacitors, 97F Series
Capacitor, 20 mfd, 600V Peak
Item Number
A97F8673
MFG Item Number
A97F8673S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, 97F Series
Item #
A97F8673
Capacitor, 20 mfd, 600V Peak

97F Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Manufacturer Part Number A97F8673S
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Description Capacitor, 20 mfd, 600V Peak SCR Commutation, 235A Max. Case Style D, 5.25in. Case Height
Capacitance 20 µF
Composition Film Paper
Tolerance % ±10 %
Material Metal Can
Voltage DC (peak) 600 VDC
Operating Temperature -40-167 °F
Package Type Radial Oval
Height 5.25 "
Width 3.66 "
Depth 1.97 "
Lead Type Screw Post
Lead Spacing 1.25 "
Length 0.91 "
Comments 1/4-20 THD terminal studs
Net Weight 0.0988 lbs
Gross Weight 0.0988 lbs