Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A980M2CAC Eaton Starters, 766A025G03
MFG Item Number
A980M2CAC
A980M2CAC Eaton Starters, 766A025G03
MFG Item Number
A980M2CAC
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
A980M2CAC
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA motor control starter, NEMA Full Voltage Non-Reversing Contactor, 45A, Size 2, Used with: Separate Two-Winding Motors, 7-1/2 at 208V, 10 at 240V, 20 at 480,600V, Three-pole, Open
Number of Poles
3
Net Weight
11.9 lbs
Gross Weight
11.9 lbs