Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A980M3CAC Eaton Starters, A211 , A210,A250,A980, SZ3
MFG Item Number
A980M3CAC
A980M3CAC Eaton Starters, A211 , A210,A250,A980, SZ3
MFG Item Number
A980M3CAC
This item cannot be canceled or returned
Description
A211 , A210,A250,A980, SZ3
Specifications
Specifications
Manufacturer Part Number
A980M3CAC
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA motor control starter, NEMA Full Voltage Non-Reversing Contactor, 90A, Size 3, Used with: Separate Two-Winding Motors, 20 at 208V, 25 at 240V, 40 at 480,600V, Three-pole, Open
Number of Poles
3
Net Weight
30.7 lbs
Gross Weight
30.75 lbs