A99BB-500C
Johnson Controls HVAC Sensors, A99B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A99BB-500C

Johnson Controls HVAC Sensors, A99B Series
In stock
Item Number
A99BB-500C
MFG Item Number
A99BB-500C
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, A99B Series
Item #
A99BB-500C
Ptc Silicon Sensor; With Pvc Cable

A99B Series Information

  • Assortment of Mounting Hardware Available
  • Very Accurate Sensing Element
  • Stainless Steel Sensor Bulb
  • Variety of Lead Lengths
The A99B Series Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. The A99B sensors are splashproof and are designed to measure temperature in a variety of refrigeration applications. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Applications include temperature sensing for freezers and coolers, as well as in defrost termination sensing, space and return air temperature sensing, and condenser fan cycling.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A99BB-500C
Item Number A99BB-500C
Manufacturer Johnson Controls
Product Series A99B
Family Series Johnson Controls HVAC Sensors, A99B Series
Output 2.1 kOhm PTC
Temperature Range (F) -40-212 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments 5m Cable
Net Weight 0.27 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved