A99BB-600C
Johnson Controls HVAC Sensors, A99B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A99BB-600C

Johnson Controls HVAC Sensors, A99B Series

A99BB-600C

Johnson Controls HVAC Sensors, A99B Series
Ptc Silicon Sensor; With Pvc Cable
MFG Item Number
A99BB-600C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, A99B Series
Item #
A99BB-600C
Ptc Silicon Sensor; With Pvc Cable

A99B Series Information

  • Assortment of Mounting Hardware Available
  • Very Accurate Sensing Element
  • Stainless Steel Sensor Bulb
  • Variety of Lead Lengths
The A99B Series Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. The A99B sensors are splashproof and are designed to measure temperature in a variety of refrigeration applications. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Applications include temperature sensing for freezers and coolers, as well as in defrost termination sensing, space and return air temperature sensing, and condenser fan cycling.

Specifications

Specifications
Manufacturer Part Number A99BB-600C
Manufacturer Johnson Controls
Product Series A99B
Family Series Johnson Controls HVAC Sensors, A99B Series
Description Ptc Silicon Sensor; With Pvc Cable Length 19 1/2 Ft (6 M) Sensor Range -40 To 212 Degrees F
Application Immersion
Output 2.1 kOhm PTC
Operating Temperature -40-212 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments 6m Cable
Net Weight 0.33 lbs
Gross Weight 0.33 lbs