Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A9D2S1JNNB1000 Carlon, a T & B Brand Conduit, Corrugated HDPE Series, 1.5 INX1000CORR PE ORG W11130LBTAPE
MFG Item Number
A9D2S1JNNB1000
A9D2S1JNNB1000 Carlon, a T & B Brand Conduit, Corrugated HDPE Series, 1.5 INX1000CORR PE ORG W11130LBTAPE
MFG Item Number
A9D2S1JNNB1000
This item cannot be canceled or returned
Description
Conduit, Corrugated HDPE Series
1.5 INX1000CORR PE ORG W11130LBTAPE
Corrugated HDPE Series Information
Specifications
Specifications
| Manufacturer Part Number |
A9D2S1JNNB1000 |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
Corrugated HDPE |
| Family Series |
Carlon, a T & B Brand Conduit, Corrugated HDPE Series |
| Description |
High Density Polyethylene Duct, 1-1/2 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 1,000 Feet |
| Trade Size |
1-1/2 " |
| Diameter |
1.83 " |
| Feet/Pkg. |
1,000 ' |
| Inside Bend Radius |
6 " |
| Material |
High Density Polyethylene (HDPE) |
| Color |
Orange |
| Operating Temperature |
-20-104 °F |
| Conduit Type |
Non-Metallic Flexible |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
A9D2S1JNNB1000
Carlon, a T & B Brand Conduit, Corrugated HDPE Series