Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Panel Meters & Gauges, PowerLogic Series
A9MEM3175
Square D Panel Meters & Gauges, PowerLogic Series
3PHASE KWH METER 63A LON MID
MFG Item Number
A9MEM3175
This item cannot be canceled or returned
Description
Panel Meters & Gauges, PowerLogic Series
3PHASE KWH METER 63A LON MID
PowerLogic Series Information
Specifications
Specifications
| Manufacturer Part Number |
A9MEM3175 |
| Manufacturer |
Square D |
| Product Series |
PowerLogic |
| Family Series |
Square D Panel Meters & Gauges, PowerLogic Series |
| Description |
3PHASE KWH METER 63A LON MID |
| Communication |
LON |
| Display |
Yes |
| Enclosed |
Yes |
| Line Voltage |
100-277 VAC, 173-480 VAC |
| Max Current Input |
63 A |
| Approvals |
CE, cULus |
| Protection Rating |
IP20, IP40 |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
A9MEM3175
Square D Panel Meters & Gauges, PowerLogic Series