Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Panel Meters & Gauges, PowerLogic Series
A9MEM3250
Square D Panel Meters & Gauges, PowerLogic Series
3PHASE KWH METER CT MODBUS
MFG Item Number
A9MEM3250
This item cannot be canceled or returned
Description
Panel Meters & Gauges, PowerLogic Series
3PHASE KWH METER CT MODBUS
PowerLogic Series Information
Specifications
Specifications
| Manufacturer Part Number |
A9MEM3250 |
| Manufacturer |
Square D |
| Product Series |
PowerLogic |
| Family Series |
Square D Panel Meters & Gauges, PowerLogic Series |
| Description |
3PHASE KWH METER CT MODBUS |
| Communication |
Modbus |
| Display |
Yes |
| Enclosed |
Yes |
| Line Voltage |
100-277 VAC, 173-480 VAC |
| Max Current Input |
5 A |
| Approvals |
CE, cULus |
| Protection Rating |
IP20, IP40 |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
A9MEM3250
Square D Panel Meters & Gauges, PowerLogic Series