A9R-40-00-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A9R-40-00-84 ABB Contactors, A Series, Reversing Contactor, 4-P, 120VAC

MFG Item Number
A9R-40-00-84

A9R-40-00-84 ABB Contactors, A Series, Reversing Contactor, 4-P, 120VAC

MFG Item Number
A9R-40-00-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
A9R-40-00-84
Reversing Contactor, 4-P, 120VAC

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number A9R-40-00-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Reversing Contactor, 4-P, 120VAC
Type AC Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 4NO
Frame Size A9R
Auxiliary Contact None
Termination Box Lug
Overload Relays E16DU, TA25DU
General Purpose (AC1) 21 A
UL Motor Switching (AC3) 9 A
Net Weight 1 lb
Gross Weight 8.45 lbs