Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A9S-84K

ABB Starters, A Series

A9S-84K

ABB Starters, A Series
Starter, 120VAC, 2.4-4.0A, Open,
MFG Item Number
A9S-84K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, A Series
Item #
A9S-84K
Starter, 120VAC, 2.4-4.0A, Open,

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Specifications

Specifications
Manufacturer Part Number A9S-84K
Manufacturer ABB
Product Series A
Family Series ABB Starters, A Series
Description Starter, 120VAC, 2.4-4.0A, Open, Non-Reversing
Style Open
Industry Standard IEC
Poles 3
Voltage 110-120 VAC
Nominal Voltage 120 VAC
Motor FLA (Amps) 2.8-4 A
UL Motor Starting (AC3) 9 A
Coil Type Magnetic
Auxiliary Contact 1NO
Overload Type Thermal
Overload Series TA25DU
Termination Screw
Mounting Surface
Net Weight 1.69 lbs
Gross Weight 1.53 lbs
Alternatives
11-2K
11-2K
ABB Contactors