Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | AA1-110 |
| Description | Shunt Trip, 110VAC |
| Accessory Type | Shunt Trip |
| Max Voltage | 110 VAC |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.243 lbs |