Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, A-51 LED Series
AALCL21CBU
Appleton Light Fixtures, A-51 LED Series
A51Led Abcd 3Klm 5Kcct 1/2Ceil
MFG Item Number
AALCL21CBU
This item cannot be canceled or returned
Description
Light Fixtures, A-51 LED Series
A51Led Abcd 3Klm 5Kcct 1/2Ceil
A-51 LED Series Information
Light Fixtures Factory‑Sealed Suitable for Use in Wet Locations Fixture Material: Aluminum LED Light fixtures in the globe style which are crafted from aluminum. Can be used in both commercial and industrial applications for a source of LED light. Ideal for use in chemical plants or other heavy process areas.
Specifications
Specifications
Manufacturer Part Number
AALCL21CBU
Manufacturer
Appleton
Product Series
A-51 LED
Family Series
Appleton Light Fixtures, A-51 LED Series
Description
A51Led Abcd 3Klm 5Kcct 1/2Ceil
Lamp Included
Yes
Voltage
100-300 VDC, 120-277 VAC
Color Temperature
5,000 °K
Style
Globe
Material
Aluminum
Lens Material
Glass
Lamp Type
LED
Power
26.3 W, 26.4 W, 26.8 W, 27 W
Light Output
3,200
Hub Size
1/2 "
Mounting
Ceiling
Guarded
No
Junction Box
No
Marine Rated
No
Wet Locations
Yes
Nominal Voltage
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
AALCL21CBU
Appleton Light Fixtures, A-51 LED Series