Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, A-51 LED Series
AALSBL12WBUG
Appleton Light Fixtures, A-51 LED Series
A51Led Abcd 2Klm 3Kc 3/4Brc Gu
MFG Item Number
AALSBL12WBUG
This item cannot be canceled or returned
Description
Light Fixtures, A-51 LED Series
A51Led Abcd 2Klm 3Kc 3/4Brc Gu
A-51 LED Series Information
Light Fixtures Factory‑Sealed Suitable for Use in Wet Locations Fixture Material: Aluminum LED Light fixtures in the globe style which are crafted from aluminum. Can be used in both commercial and industrial applications for a source of LED light. Ideal for use in chemical plants or other heavy process areas.
Specifications
Specifications
Manufacturer Part Number
AALSBL12WBUG
Manufacturer
Appleton
Product Series
A-51 LED
Family Series
Appleton Light Fixtures, A-51 LED Series
Description
A51Led Abcd 2Klm 3Kc 3/4Brc Gu
Lamp Included
Yes
Voltage
100-300 VDC, 120-277 VAC
Color Temperature
3,000 °K
Style
Globe
Material
Aluminum
Lens Material
Glass
Lamp Type
LED
Power
12.7 W, 13.6 W, 13.9 W
Light Output
1,600
Hub Size
3/4 "
Mounting
15 Degree Short Bracket
Guarded
Yes
Junction Box
No
Marine Rated
No
Wet Locations
Yes
Nominal Voltage
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
AALSBL12WBUG
Appleton Light Fixtures, A-51 LED Series