AAO20
Eaton's Bussmann series Fuses, AAO Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AAO20 Eaton's Bussmann series Fuses, AAO Series, BS 88 REF A2 20AMP 550V AC BS88 gG FUSE
MFG Item Number
AAO20

AAO20 Eaton's Bussmann series Fuses, AAO Series, BS 88 REF A2 20AMP 550V AC BS88 gG FUSE

MFG Item Number
AAO20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, AAO Series
Item #
AAO20
BS 88 REF A2 20AMP 550V AC BS88 gG FUSE

AAO Series Information

  • 2~32 Amps
  • 550VAC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
AAO Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units and fuse gear, 2 hole fitting. The fuse links comply with revised standard BS88 and IEC60269 Standards.

Specifications

Specifications
Manufacturer Part Number AAO20
Manufacturer Eaton's Bussmann series
Product Series AAO
Family Series Eaton's Bussmann series Fuses, AAO Series
Description Fuse-link, LV, 20 A, AC 550 V, BS88/A2, 14 x 85 mm, gL/gG, BS
Fuse Type British Standard (BS88)
Current Rating 20 A
AC Voltage 550 VAC
Characteristic Semiconductor
Interrupt Rating 80 kA @ 240 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
CGL-20
CGL-20
Eaton's Bussmann series Fuses
20H07C
20H07C
Brush Fuses Fuses