Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AAO32M63 Eaton's Bussmann series Fuses, AAO Series, 32M63 500V AC BS88 FUSE
AAO32M63 Eaton's Bussmann series Fuses, AAO Series, 32M63 500V AC BS88 FUSE
This item cannot be canceled or returned
Description
2~32 Amps 550VAC For Semiconductor Protection Center Bolted IEC, BS88 Approvals AAO Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units and fuse gear, 2 hole fitting. The fuse links comply with revised standard BS88 and IEC60269 Standards.
Specifications
Specifications
Manufacturer Part Number
AAO32M63
Manufacturer
Eaton's Bussmann series
Product Series
AAO
Family Series
Eaton's Bussmann series Fuses, AAO Series
Description
Fuse-link, LV, 32 A, AC 500 V, BS88/A2, 22 x 85 mm, gM, BS, 32M63
Fuse Type
British Standard (BS88)
Current Rating
32 A
AC Voltage
550 VAC
Characteristic
Semiconductor
Interrupt Rating
80 kA @ 240 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Depth
22.3 mm
Body Length
2.15 "
Length
3.43 "
Width
21 mm
Comments
Also Rated at 63 Amps for Motor Start
Net Weight
0.1105 lbs
Gross Weight
0.1105 lbs
AAO32M63
Eaton's Bussmann series Fuses, AAO Series