Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AAO6 Eaton's Bussmann series Fuses, AAO Series, 6AMP 550V AC BS88 gG FUSE
AAO6 Eaton's Bussmann series Fuses, AAO Series, 6AMP 550V AC BS88 gG FUSE
This item cannot be canceled or returned
Description
6AMP 550V AC BS88 gG FUSE
2~32 Amps 550VAC For Semiconductor Protection Center Bolted IEC, BS88 Approvals AAO Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units and fuse gear, 2 hole fitting. The fuse links comply with revised standard BS88 and IEC60269 Standards.
Specifications
Specifications
Manufacturer Part Number
AAO6
Manufacturer
Eaton's Bussmann series
Product Series
AAO
Family Series
Eaton's Bussmann series Fuses, AAO Series
Description
Fuse-link, LV, 6 A, AC 550 V, BS88/A2, 14 x 85 mm, gL/gG, BS
Fuse Type
British Standard (BS88)
Current Rating
6 A
AC Voltage
550 VAC
Characteristic
Semiconductor
Interrupt Rating
80 kA @ 240 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Net Weight
20.05 lbs
Gross Weight
1.2563 lbs
AAO6
Eaton's Bussmann series Fuses, AAO Series